Beli Digital Gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Deskripsi:Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inchatribut:
- Product Type: Digital Depth Gauge
- System of Measurement: Metric, Imperial
- Additional Features: Thumb wheel
- Accuracy (mm): ±0.03
- ECLASS Code: 21170307
- Measurement Range (mm): 0 - 150
- Resolution (mm): 0.01
- Standards Met: DIN EN ISO 13385-1 2020.
- UNSPSC: 41112401
- monotaro Digital Height GaugeDeskripsi:Height gauge easy to see with digital display For component measurementatribut:
- Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
- Type: Digital
- Overall Length (mm): 476
- Battery Used: Coin battery CR2032 x 1
- Display Format: Digital
-
Instruction Manual:
- Instrument Difference (mm): +/- 0.04
- Mass (kg): approx. 2.5
- Maximum measurement length (mm): 300
- Minimum display amount (mm): 0.01
- Product Type: Body
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)atribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)atribut:
- Measurement Range (mm): 0 to 150
- Minimum Display (mm): 0.01
- Total Length (mm): 238
- Base Dimension (mm): 80
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- ASHCROFT Digital Pressure Gauge 0 to 200psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 200
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- Insize Bore Gauge Digital Trigger Grip (Bore Gauge Digital)atribut:
- Actuation Type: Pistol Grip
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Includes: (4) Probes, Extension Rod
- Maximum Measurement (inch): 4
- Minimum Measurement (inch): 2
- Operation Type: Digital
- Range (inch): 2 to 4
- SPC Output: 2124
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- ASHCROFT Digital Pressure Gauge 0 to 30psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 30
- Number of Display Digits: 5
- ASHCROFT Digital Pressure Gauge 0 to 100psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 100
- Number of Display Digits: 5
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Bore Gauge Set without Digital IndicatorDeskripsi:Bore gauges take indirect diameter measurements. The gauge is manually actuated and, when paired with a separately purchased digital indicator, provides a high-accuracy reading. Bore gauges without indicators are rated for accuracy and repeatability referencing the mechanical contacts of the bore gauge. Some bore gauges will be compatible with high-resolution indicators, while less expensive models may only be compatible with lower-resolution indicators.atribut:
- Includes: (2) Probes, Extension Rod
- Maximum Measurement (inch): 0.8
- Actuation Type: Pistol Grip
- Range (inch): 0.500 to 0.800
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Operation Type: Digital
- SPC Output: 2124
- TESTO Digital Vacuum GaugeDeskripsi:The testo 552 is a high-precision digital vacuum gauge designed to provide you with absolutely reliable readings. It has all the measuring functions you need for evacuating refrigerant systems and heat pumps and is built to last and tough enough to take the odd knock.Via a Bluetooth interface, the testo 552 connects with the testo Smart App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail. The testo 552 digital vacuum gauge - areas of applicationEvacuating is one of the most important steps when it comes to installing or restarting refrigerant or air conditioning systems: foreign gases, moisture and oils have to be removed properly. That’s when the absolute pressure of a system needs to be measured.And that’s exactly what the testo 552 digital vacuum gauge is designed to do: the meter provides you with highly accurate information regarding the dehumidification status of the system and is able to measure even the smallest of absolute pressures absolutely reliably. This means that you are always able to observe manufacturer specifications. A visual alarm warns immediately when a threshold has been exceeded.And because the digital vacuum gauge is IP42 rated (water resistant and dirt proof), it is virtually impervious to moisture and dirt. Product Includes: testo 552 digital vacuum gauge with Bluetooth®, two AA batteries.Complying with manufacturer's specifications Some manufacturers specify exactly what the absolute pressure must be for you to evacuate your air conditioning systems how long this pressure must be maintained. Compliance with these specifications is simple and easy thanks to the flexible setting of the alarm threshold in the testo 552. Documenting measurements Via a Bluetooth interface, the testo 552 connects with the testo Smart Probes App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail.When you use the testo 552 in combination with the testo 570 digital manifold, you can save the testo 552's measuring values or display them directly on a laptop via the optional EasyKool software. Ensuring dehumidification The testo 552 not only measures the pressure, but also gives the water evaporation temperature associated with it. In addition, it measures the ambient temperature and displays the temperature difference. This means you can quickly check whether the humidity in the system is evaporating and dehumidification is progressing properly. Evacuating refrigeration systems Using the testo 552, you can carry out evacuations of refrigeration systems quickly, flexibly and with a high level of accuracy.atribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -10 to +50
- Parameter: mbar; micron; mmHg; Torr; inHg; inH20; hPa; Pa
- Protection Class: IP42
- Storage Temperature: -20 to +50 °C
- Battery Life: 50 hrs (without Bluetooth/backlighting)
- Battery Type: 2 AA
- Connection: 2x7/16“ UNF
- Dimensions (mm): 160x110x50
- Interface: Bluetooth 4.0 wireless technology
- Product Color : Black/Orange
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 500
Daftar Harga Digital Gauge Terbaru October 2026
| Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital) | Rp2.199.900 |
| monotaro Digital Height Gauge | Rp2.899.900 |
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.399.900 |
| KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp4.399.900 |
| SK Digital Mini Depth Gauges (Alat Ukur Kedalaman Digital) | Rp1.599.900 |
| KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman) | Rp3.699.900 |
| AND Digital Thickness Gauge (Alat ukur ketebalan) | Rp20.999.900 |
| KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital) | Rp9.999.900 |
| SK Digital Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hnP102140635-4.jpg)

/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/olP105272885-1.jpg)
/16P105273042-1.jpg)
/kcP104566732-2.jpg)
/k7P105439727-2.jpg)
/ouP105272894-1.jpg)
/8jP105273307-3.jpg)
/P102030127-1.jpg)

/2vP105273103-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Trigger%20Grip%20(Bore%20Gauge%20Digital)/gbP105873587-2.jpg)
/60P101517216-4.jpg)
/P102096215-1.jpg)


/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Set%20without%20Digital%20Indicator/q4P105872940-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)